Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WINDOW LIFTER (UP TO 120KG)-(1-1/2''-5'') 2PCS

715.6746 - UNSPSC 27110000
WINDOW LIFTER (UP TO 120KG)-(1-1/2''-5'') 2PCS WINDOW LIFTER (UP TO 120KG)-(1-1/2''-5'') 2PCS
WINDOW LIFTER (UP TO 120KG)-(1-1/2''-5'') 2PCS

Delivery

No stock for delivery. -
0 Review(s)

For Transporting Work Pieces and Panels that are difficult to grip

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Clamping Width (mm) 40 - 120 mm
Length 240 mm
EAN 4052703996780

Features

The fork shape design allows the clamping jaws to be pushed from the side and from the front into the piece being supported.
Jaws made from high-quality plastic with vulcanised rubber coating
Extremely secure grip and long service life
Clear rubber coating prevents colour from the jaws marking the workpiece
Ergonomically designed handle
Effortless work
Load-bearing strength per handle: approx. 120 kg.

Applications

Suitable for transporting objects that are difficult to grip, e.g. boards, panels, doors, windows, lacquered sheet metal

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.